Zoro Homepage

11" Brown Metal And Solid Wood Novelty Wall Mounted Accent Shelf

  • Mfr # 608662

  • Zoro # G722347756


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Solid Wood
Application Type
No
Color
Brown
Overall Width
11.22 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608662
Zoro #
G722347756
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11.22 in
Overall Height
28.94 in
Overall Depth
6.9 in

Details

Item
Wall Mounted Shelve
Material
Metal, Solid Wood
Application Type
No
Color
Brown
Assembly Required
No Assembly Needed

Description

The 11-inch brown metal and solid wood novelty wall mounted accent shelf is a stylish addition to any living room. Crafted from a blend of metal and solid wood, this shelf combines durability with a unique and eye-catching stairway design. Its modern industrial style complements a variety of decor themes while adding a touch of rustic sophistication. This accent shelf not only offers a practical space-saving solution but also serves as a decorative element that elevates your interior space. Perfect for displaying books, plants, or photos, it transforms any wall into a functional focal point that reflects your unique style. 28.94-inch h x 11.22-inch w x 6.9-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.