Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Clear and Blue Murano Glass Modern Abstract Tabletop Sculpture

  • Mfr # 376069

  • Zoro # G322882275


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
No
Depth
2.5 in
Commercial Use
No
Width
3.5 in
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376069
Zoro #
G322882275
UPC #
-
Country of Origin
China

Dimensions

Depth
2.5 in
Width
3.5 in
Length
10.5 in

Details

Hand Painted
No
Commercial Use
No
Pieces per Set
1
Design Motif
Not an animal
Item
Sculptures
Assembly Required
No
Plays Music
No
Occasion
No Holiday
LED Lighting
No
Color
Clear, Blue
Sculpture Type
Modern Abstract
Nature Motif
No Nature
Subject
No Subject
Material
Murano Glass

Description

The 11-inch clear and blue murano glass modern abstract tabletop sculpture is the perfect decorative accessory for your home. High-quality murano glass used in this clear and blue sculpture is both good looking and hard wearing. Great to use on its own or mix with other decorations for the perfect look. 10.5-inch H x 3.5-inch W x 2.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.