11" Clear And Gold Faux Crystal And Metal Handbag Shaped Magazine Holder
- Mfr # 628133
- Zoro # G722366108
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Depth
4-1/4 in
Assembly Required
No Assembly Needed
Material
Crystals, Metal
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628133
- Zoro #
- G722366108
- UPC #
- -
- Country of Origin
- India
- Item
- Organizers
- Color
- Clear, Gold
- Assembly Required
- No Assembly Needed
- Material
- Crystals, Metal
- Application Type
- Yes
- Shape
- Oval
- Includes
- 1 Piece
- Type
- Magazine Holder
- Doors Included
- No
- Holiday / Occasion
- No Holiday
- Lid Included
- No
- Style
- Modern
- Handles Included
- Yes
- Drawers
- No
- Commercial Use
- Yes
- Load Capacity
- 5 lb
- Finish
- Glossy
- Shelves Included
- No
Dimensions
- Height
- 16-1/2 in
- Width
- 11 in
- Depth
- 4-1/4 in
Description
The 11-inch clear and gold faux crystal and metal handbag shaped magazine holder is a chic addition to your home. Designed in a unique oval handbag shape, this organizer blends functionality with style. Featuring an eye-catching and modern combination of sparkly faux crystals and metal, this luxurious piece even includes a Brown faux leather handbag style strap with buckle to complete the look. Bring a touch of luxury to your living room, bedroom, lounge, or office with this functional organizer that will keep your papers and magazines neatly organized while adding a glitzy decorative touch that will impress your guests. 16.5-inch h x 11-inch w x 4.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.