
11" Clear Blue and Green Murano Glass Modern Abstract Tabletop Sculpture
Mfr # 376115
Zoro # G822883581
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Murano Glass
Color
Clear, Blue, Green
Nature Motif
No Nature
Pieces per Set
1
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376115
Zoro #
G822883581
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
3 in
Length
11 in
Details
Material
Murano Glass
Color
Clear, Blue, Green
Nature Motif
No Nature
Pieces per Set
1
Commercial Use
No
LED Lighting
No
Plays Music
No
Sculpture Type
Modern Abstract
Design Motif
Not an animal
Occasion
No Holiday
Item
Sculptures
Subject
Nature
Assembly Required
No
Hand Painted
No
Description
Add an air of fashion to your room and rejuvenate the space with this 11-inch clear blue and green Murano style glass modern abstract tabletop sculpture. This handcrafted piece in a tear drop shape will bring a pop of color and contemporary design to your space. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch H x 3-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.