Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Clear Glass Centerpiece Pillar Candle Holder With Candle

  • Mfr # 483921

  • Zoro # G722882448


product price: $27.99
/ea

Key Features

Holder Type
Pillar
Style
Contemporary
Color
Clear
Length
11 in
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
483921
Zoro #
G722882448
UPC #
-
Country of Origin
China

Dimensions

Length
11 in
Overall Depth
5 in
Width
5 in

Details

Holder Type
Pillar
Style
Contemporary
Color
Clear
Capacity
1
Material
Glass
Intended Room
Living Room
Construction Method
Machine Made
Item
Candle Holders
Placement Type
Centerpiece
Finish Style
No Distressing
Commercial Use
Yes
Assembly Required
No
Shape
Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar

Description

This 11-inch clear glass centerpiece pillar candle holder with candle is perfect for creating an elegant atmosphere on your tabletop or mantel. Ships with a candle included for added value and ease of use. Dress up your home to impress every season with this fabulous candleholder that can be filled with stones, shells, Christmas balls and more to change up the look and feel of your space. Candleholders are an attractive way to turn a simple candle into a piece of decor. 11-inch h x 5-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.