11" Gold And White Aluminum And Marble Fishes Tabletop Sculpture

  • Mfr # 628147

  • Zoro # G722883124


product price:  $62.99
/ea

Key Features

Material
Aluminum, Marble
Length
11 in
Assembly Required
No
Color
Gold, White
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628147
Zoro #
G722883124
UPC #
-
Country of Origin
India

Dimensions

Length
11 in
Depth
4 in
Width
9 in

Details

Material
Aluminum, Marble
Assembly Required
No
Color
Gold, White
LED Lighting
No
Finish
Gold
Sculpture Type
Tabletop Sculpture
Item
Sculptures
Shape
Novelty
Occasion
No Holiday
Subject
Animals
Commercial Use
Yes
Nature Motif
No Nature
Hand Painted
No
Construction Method
Hand Finished
Design Motif
Fish
Plays Music
No

Description

Unique and decorative, this 11-inch gold and white aluminum and marble fishes tabletop sculpture will leave a lasting impression. Bring a little bit of tropical sea life indoors with these unique abstract fish. Handcrafted with a rustic and textural finish, the gold geometric fish faces sit atop a marble base and will add a modern and unique vibe to your space. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch h x 9-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.