Shop HOMEROOTS
See all product information
Create Account
11" Gold Clear And Natural Metal Glass And Wood Test Tube Table Vase
- Mfr # 488186
- Zoro # G422884162
product price:
$
28.39
/ea
Key Features
Finish Style
No Distressing
Finish
Gold
Assembly Required
No
Occasion
No Holiday
Vase Type
Table Vase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488186
- Zoro #
- G422884162
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 3.75 in
- Length
- 10.75 in
- Width
- 3.75 in
Details
- Finish Style
- No Distressing
- Item
- Vases
- Finish
- Gold
- Assembly Required
- No
- Occasion
- No Holiday
- Vase Type
- Table Vase
- Color
- Clear, Gold, Natural
- Material
- Glass, Metal, Solid Wood
- Intended Room
- Living Room
- Shape
- Square
- Hand Painted
- No
- Commercial Use
- Yes
- Style
- Coastal
- Watertight
- Yes
Description
The 11-inch gold clear and natural metal glass and wood test tube table vase is a stunning centerpiece that elevates any space. This funky vase effortlessly combines glass, metal, and wood materials, creating a unique visual appeal. The design features a clear glass test tube inside a gold metal cage like structure that offers versatility, seamlessly integrating into various interior aesthetics. Ideal for both casual and sophisticated settings, this vase stands out as a centerpiece on your table or shelf. Elevate your space with this charming piece that showcases nature’s beauty while complementing your decor. 10.75-inch h x 3.75-inch w x 3.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.