Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Gray Ceramic Round Table Lamp With Gray Drum Shade

  • Mfr # 643157

  • Zoro # G722347183


product price: $43.79
/ea

Key Features

Height
11.02 in
Application Type
Yes
Color
Gray
Width
6.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643157
Zoro #
G722347183
UPC #
-
Country of Origin
China

Dimensions

Height
11.02 in
Width
6.5 in
Depth
6.5 in

Details

Item
Table Lamp
Application Type
Yes
Color
Gray
Assembly Required
No Assembly Needed

Description

Add a bright anchor to your room with this 11-inch gray ceramic round table lamp with gray drum shade. The base of this lamp is made of gray ceramic. Includes a gray fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.02-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.