
11" Light Blue And White Floral Round Porcelain Jar
Mfr # 565446
Zoro # G222885390
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Depth
9.1 in
Intended Room
Living Room
Style
Traditional
Hand Painted
No
Finish Style
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565446
Zoro #
G222885390
UPC #
-
Country of Origin
China
Dimensions
Depth
9.1 in
Length
11 in
Size
11 in
Width
9.1 in
Details
Intended Room
Living Room
Style
Traditional
Item
Vases
Hand Painted
No
Finish Style
No Distressing
Occasion
No Holiday
Pattern
Floral
Watertight
No
Commercial Use
Yes
Material
Porcelain
Vase Type
Jar
Assembly Required
No
Color
Light Blue, White
Shape
Round
Finish
Does Not Apply
Description
The 11-inch light blue and white floral round porcelain jar beautifully enhances any space with its elegant design. Crafted from high-quality porcelain, this jar showcases a traditional Asian influenced style that complements both classic and modern decor. Its round shape enables versatile placement, making it a perfect centerpiece for your dining table or a stylish accent on a shelf. The light blue and white floral pattern adds a refreshing touch, bringing a sense of tranquility to your home. This exquisite vase not only serves as a functional piece for holding flowers but also stands out as a striking decorative item. Embrace the artistry of this porcelain jar and elevate your interior with its timeless charm. 11-inch h x 9.1-inch w x 9.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.