
11" Light Pink Ceramic Round Table Lamp With Light Pink Drum Shade
Mfr # 643159
Zoro # G622374937
product price: $43.79
/eaKey Features
Width
6.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
6.5 in
Color
Light Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643159
Zoro #
G622374937
UPC #
-
Country of Origin
China
Dimensions
Width
6.5 in
Height
11.02 in
Depth
6.5 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Light Pink
Item
Table Lamp
Description
With this 11-inch light pink ceramic round table lamp with light pink drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous light pink ceramic base brings just the right amount of pizzazz to this fabulous lamp. The light pink drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 11.02-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.