
11" Nickel Metal Hand Painted Figurine Tabletop Sculpture
Mfr # 364227
Zoro # G422884483
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Subject
Entertainment
Sculpture Type
Figurine
Occasion
No Holiday
Material
Metal
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364227
Zoro #
G422884483
UPC #
-
Country of Origin
China
Dimensions
Depth
12.5 in
Length
11 in
Width
5 in
Details
Subject
Entertainment
Sculpture Type
Figurine
Occasion
No Holiday
Material
Metal
Commercial Use
No
Nature Motif
No Nature
Pieces per Set
1
Design Motif
Not an animal
LED Lighting
No
Hand Painted
Yes
Plays Music
No
Item
Sculptures
Color
Nickel
Assembly Required
Partial
Construction Method
Handmade
Description
This 11-inch nickel metal hand painted figurine tabletop sculpture will add a beautiful decorative accent to your decor. High-quality metal used in this nickel sculpture is both good looking and hard wearing. It's a perfect addition for those who love an up-to-the-minute look and feel. 11-inch h x 5-inch w x 12.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.