
11" Nickel Metal Hand Painted Model Airplane Tabletop Sculpture
Mfr # 364195
Zoro # G522883638
product price: $242.99
/ea
Free Shipping & Returns
Key Features
Subject
Transportation
LED Lighting
No
Length
10.5 in
Pieces per Set
1
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364195
Zoro #
G522883638
UPC #
-
Country of Origin
China
Dimensions
Length
10.5 in
Width
22.5 in
Depth
13 in
Details
Subject
Transportation
LED Lighting
No
Item
Sculptures
Pieces per Set
1
Occasion
No Holiday
Assembly Required
Partial
Hand Painted
Yes
Construction Method
Handmade
Nature Motif
No Nature
Sculpture Type
Model Airplane
Design Motif
Not an animal
Color
Nickel
Material
Metal
Commercial Use
No
Plays Music
No
Description
Unique and decorative, this 11-inch nickel metal hand painted model airplane tabletop sculpture will leave a lasting impression. High-quality metal used in this nickel sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 10.5-inch h x 22.5-inch w x 13-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.