11" Off White And Natural Geometric Metal Cylinder Table Vase
- Mfr # 608319
- Zoro # G622883705
product price:Â
$
54.15
/ea
Key Features
Intended Room
Living Room
Color
Natural, Off White
Width
5.91 in
Assembly Required
No
Depth
5.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608319
- Zoro #
- G622883705
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5.91 in
- Depth
- 5.91 in
- Length
- 11.42 in
- Size
- Standard
Details
- Intended Room
- Living Room
- Color
- Natural, Off White
- Assembly Required
- No
- Item
- Vases
- Shape
- Cylinder
- Vase Type
- Table Vase
- Style
- Modern
- Occasion
- No Holiday
- Finish Style
- Coat/Paint Distressing
- Commercial Use
- No
- Pattern
- Geometric
- Hand Painted
- No
- Material
- Metal
- Finish
- Does Not Apply
- Watertight
- Yes
Description
Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. This artisanal table vase is crafted from durable metal with a rustic distressed finish, geometric pattern and speckles that give it a unique character. Designed to be watertight, this vase is perfect for showcasing your favorite blooms without worry. Its versatile design allows it to fit seamlessly into various spaces, enhancing both casual and formal settings. Add this stunning piece to your collection and transform your living environment with sophistication. 11.42-inch h x 5.91-inch w x 5.91-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.