
11" Off White Ceramic Round Table Lamp With White Drum Shade
Mfr # 643427
Zoro # G322361947
product price: $53.45
/eaKey Features
Assembly Required
No Assembly Needed
Height
11.38 in
Width
7 in
Application Type
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643427
Zoro #
G322361947
UPC #
-
Country of Origin
China
Dimensions
Height
11.38 in
Width
7 in
Depth
7 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White
Description
This 11-inch off white ceramic round table lamp with white drum shade is a great way to add some brightness to any corner of your home. A gorgeous off white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.38-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.