Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece Brown Solid Wood Dining Set with 10

  • Mfr # 635841

  • Zoro # G922355285


product price: $10,529.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Tabletop Material
Solid Wood
Commercial Use
No
Tabletop Color
Brown
Length
40 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635841
Zoro #
G922355285
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Width
96 in
Height
30 in

Details

Tabletop Material
Solid Wood
Commercial Use
No
Tabletop Color
Brown
Item
Dining Set
Assembly Required
No Assembly Needed

Description

This 11 piece brown solid wood dining set with 10 is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 10 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. Dining is a time to gather with friends, family and loved ones. This dining set is the centerpiece that will create a memorable experiences everyday and on special occasions. 30-inch h x 96-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.