Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece Brown Solid Wood Dining Set with 10

  • Mfr # 635842

  • Zoro # G822344310


product price: $11,469.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Tabletop Material
Solid Wood
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635842
Zoro #
G822344310
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Width
96 in
Height
30 in

Details

Commercial Use
No
Tabletop Material
Solid Wood
Item
Dining Set
Tabletop Color
Brown
Assembly Required
No Assembly Needed

Description

This 11 piece brown solid wood dining set with 10 is the right blend of style and comfort. It is designed to be updated and stylish yet comfortable. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with a set of 10 solid back chairs. You will love the chairs' design and coloration that complement most any home decor. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch h x 96-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.