11" Pink Green And Brown Polyresin Hummingbird Tabletop Fountain

  • Mfr # 468305

  • Zoro # G522884901


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Design Motif
Bird
Pieces per Set
1
Plays Music
No
Occasion
No Holiday
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468305
Zoro #
G522884901
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Depth
8.25 in
Length
11 in

Details

Design Motif
Bird
Pieces per Set
1
Plays Music
No
Occasion
No Holiday
Item
Sculptures
Subject
Animals
Assembly Required
No
Sculpture Type
Tabletop Fountain
Nature Motif
No Nature
Material
Polyresin
Color
Pink, Green
Power Source
No Power Source Required / Manual
Construction Method
Machine-Made
Hand Painted
No

Description

This 11" pink green and brown polyresin hummingbird tabletop fountain will add a beautiful decorative accent to your decor. This pink green and brown colored piece is made from high grade polyresin and includes a water fountain and LED light. Great to use on its own or mix with other decorations for the perfect look. You can be certain that you'll be leaving an impression with this unique piece. 11" H x 6.5" W x 8.25" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.