11" Red Purple And Yellow Abstract Oval Murano Glass Table Vase

  • Mfr # 375772

  • Zoro # G622883392


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Murano Glass
Vase Type
Table Vase
Assembly Required
No
Hand Painted
No
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375772
Zoro #
G622883392
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
11 in
Depth
7 in
Size
11 in

Details

Material
Murano Glass
Vase Type
Table Vase
Assembly Required
No
Hand Painted
No
Style
Contemporary
Watertight
Yes
Color
Purple, Red, Yellow
Shape
Oval
Commercial Use
No
Item
Vases
Occasion
No Holiday
Finish Style
No Distressing
Intended Room
Living Room
Pattern
Abstract

Description

Elevate your decor with this stunning 11-inch purple red and yellow abstract cylinder Murano glass table vase. The oval shape of this contemporary table vase exudes modern elegance, making it a perfect accent piece for any room. Crafted from high-quality Murano style glass, the vibrant multi-colored hues will add a pop of color to your space. This vase effortlessly merges artistry with functionality, allowing you to showcase your favorite flowers or stand beautifully on its own. Make a statement in your home with this unique piece that will surely catch the eye of your guests. 11-inch h x 4-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.