Zoro Homepage

11" Sage Ceramic Round Table Lamp With Sage Drum Shade

  • Mfr # 643161

  • Zoro # G022375961


product price: $43.79
/ea

Key Features

Width
6.5 in
Depth
6.5 in
Application Type
Yes
Height
11.02 in
Color
Sage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643161
Zoro #
G022375961
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Depth
6.5 in
Height
11.02 in

Details

Application Type
Yes
Color
Sage
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 11-inch sage ceramic round table lamp with sage drum shade. A gorgeous sage ceramic base brings just the right amount of pizzazz to this fabulous lamp. Includes a sage fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.02-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.