Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Silver Clear And Black Geo Crystal Tabletop Taper Candlestick

  • Mfr # 590243

  • Zoro # G922882835


product price: $59.99
/ea

Key Features

Finish Style
No Distressing
Commercial Use
No
Intended Room
Dining Room
Style
Modern
Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590243
Zoro #
G922882835
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 in
Width
3 in
Length
10.5 in

Details

Finish Style
No Distressing
Commercial Use
No
Intended Room
Dining Room
Style
Modern
Capacity
1
Assembly Required
No
Color
Silver, Clear, Black
Construction Method
Machine Made
Material
Crystal
Shape
Taper
Holder Type
Candlestick
Finish
Glossy
Placement Type
Tabletop
Pattern
Solid Color
Item
Candle Holders

Description

This 11-inch silver clear and black crystal tabletop taper candlestick is a great addition to your home decor. Dress up your home to impress every season with this fabulous candleholder. Features a modern and contemporary clear optical crystal layered geometric block design that is accented with black crystal and silver at the top. 10.5-inch h x 3-inch w x 3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.