
11" White And Gold Resin And Metal Coastal Tabletop Sculpture
Mfr # 392415
Zoro # G822883932
product price:Â $64.59
/eaKey Features
Commercial Use
Yes
Subject
Nature
Color
Gold, White
Finish
Matte
Nature Motif
Seashells
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392415
Zoro #
G822883932
UPC #
-
Country of Origin
China
Dimensions
Length
11 in
Width
6 in
Depth
3 in
Details
Commercial Use
Yes
Item
Sculptures
Subject
Nature
Color
Gold, White
Finish
Matte
Nature Motif
Seashells
Assembly Required
No
Occasion
No Holiday
Sculpture Type
Tabletop Sculpture
Plays Music
No
Hand Painted
No
LED Lighting
No
Material
Metal
Construction Method
Machine-Made
Description
Bring in the feel of the sea to the decor of your home with this eye-catching 11-inch white and gold resin and metal coastal tabletop sculpture. Bring a little bit of the beach into your space when you decorate with this good looking accent. There is a white resin cast square shape that serves as the base. From there, a gold metal rod extends up to a semi circle shape that then holds the white textural resin coastal inspired piece that resembles a sea urchin or sand dollar. It's a perfect addition for those who love to decorate with some sea life, coastal beach style. 11.00-inch h x 6.00-inch w x 3.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.