Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" White Ceramic Round Table Lamp With Green Drum Shade

  • Mfr # 643460

  • Zoro # G122355320


product price: $65.19
/ea

Key Features

Width
5.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Green/White
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643460
Zoro #
G122355320
UPC #
-
Country of Origin
China

Dimensions

Height
11.37 in
Width
5.5 in
Depth
5.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Green/White
Item
Table Lamp

Description

Add a bright anchor to your room with this 11-inch white ceramic round table lamp with green drum shade. A gorgeous white ceramic base brings just the right amount of pizzazz to this fabulous lamp. The green drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.37-inch h x 5.50-inch w x 5.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.