Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" White Ceramic Round Table Lamp With White Drum Shade

  • Mfr # 643462

  • Zoro # G122372709


product price: $65.19
/ea

Key Features

Assembly Required
No Assembly Needed
Color
White
Application Type
Yes
Height
11.37 in
Depth
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643462
Zoro #
G122372709
UPC #
-
Country of Origin
China

Dimensions

Height
11.37 in
Depth
5.5 in
Width
5.5 in

Details

Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Application Type
Yes

Description

This 11-inch white ceramic round table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of ceramic finished in a white tone. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.37-inch h x 5.50-inch w x 5.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.