
11" X 14" Grand Canyon C1938 Vintage Travel Poster Wall Art
Mfr # 394289
Zoro # G022888881
product price:Â $19.99
/eaKey Features
Material
Paper
Color
Cream
Finish
Matte
Commercial Use
Yes
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394289
Zoro #
G022888881
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
11 in
Depth
0.1 in
Details
Item
Wall Art
Material
Paper
Color
Cream
Finish
Matte
Commercial Use
Yes
Shape
Rectangle
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Subject
Advertisements
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14 inches H x 11 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.