
11" x 14" Gray Solid Wood Hanging Picture Frame
Mfr # 380315
Zoro # G122883328
product price: $41.69
/eaKey Features
Frame Size
11" x 14"
Finish
Reclaimed Wood
Length
14 in
Assembly Required
No
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380315
Zoro #
G122883328
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
11" x 14"
Length
14 in
Depth
1 in
Picture Size
11" x 14"
Width
11 in
Details
Finish
Reclaimed Wood
Assembly Required
No
Commercial Use
No
Capacity
1
Shape
Rectangle
Orientation
Horizontal and Vertical
Finish Style
No Distressing
Color
Gray
Mounting Hardware Included
No
Item
Picture Frames
Mounting Style
Hanging
Frame Type
Single Picture Frame
Material
Solid Wood
Style
Rustic
Mirrored
No
Description
The 11-inch x 14-inch gray solid wood hanging picture frame elegantly displays your cherished memories. Crafted from solid wood, this picture frame offers durability and a timeless aesthetic. It features a versatile design that accommodates both horizontal and vertical orientations, allowing you to showcase your photos in the way that best suits your space. The rectangular shape enhances the visual appeal, making it a striking addition to any wall decor. Perfect for living rooms, bedrooms, or offices, this frame brings a touch of sophistication and warmth to your decor. Enhance your home with this stylish and functional piece that effortlessly blends with various interior styles. 14.00-inch h x 11.00-inch w x 1.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.