Shop HOMEROOTS
See all product information
Create Account
11" X 14" Hotel Sahara C1960S Las Vegas Vintage Travel Poster Wall Art
- Mfr # 394299
- Zoro # G322887966
product price:Â
$
20.55
/ea
Key Features
Depth
0.1 in
Color
Blue, Cream
Finish
Matte
LED/Illuminated
No
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 394299
- Zoro #
- G322887966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 0.1 in
- Length
- 14 in
- Width
- 11 in
Details
- Color
- Blue, Cream
- Finish
- Matte
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Material
- Paper
- Commercial Use
- Yes
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
- Shape
- Rectangle
- Item
- Wall Art
- Subject
- Advertisements
- Art Type
- Assembly Required
- No Assembly Needed
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14 inches H x 11 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.