
11" X 14" Mt. St. Helens C1920S Vintage Travel Poster Wall Art
Mfr # 394322
Zoro # G522888077
product price:Â $19.99
/eaKey Features
Width
11 in
Commercial Use
Yes
LED/Illuminated
No
Number of Pieces Included
1
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394322
Zoro #
G522888077
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Depth
0.1 in
Length
14 in
Details
Commercial Use
Yes
LED/Illuminated
No
Number of Pieces Included
1
Subject
Landscape & Nature
Primary Art Material
Paper
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Color
Blue, Green
Finish
Matte
Item
Wall Art
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14 inches H x 11 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.