11" x 14" Yellowstone National Park c1938 Vintage Travel Poster Wall Art
- Mfr # 394381
- Zoro # G822888852
product price:Â
$
20.55
/ea
Key Features
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Finish
Matte
Number of Pieces Included
1
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 394381
- Zoro #
- G822888852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Width
- 11 in
- Depth
- 0.1 in
Details
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Finish
- Matte
- Number of Pieces Included
- 1
- Shape
- Rectangle
- Commercial Use
- Yes
- Primary Art Material
- Paper
- Item
- Wall Art
- Color
- Blue, White
- Assembly Required
- No Assembly Needed
- Material
- Paper
- LED/Illuminated
- No
- Subject
- Advertisements
- Art Type
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14 inches H x 11 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.