Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" X 26" Black Brown And White Reversible Kitchen Wood Hanging Wall Decor

  • Mfr # 636002

  • Zoro # G722885524


product price: $44.99
/ea

Key Features

Mirrored
No
Construction Method
Hand Finished
Material
Wood
Depth
2.75 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636002
Zoro #
G722885524
UPC #
-
Country of Origin
China

Dimensions

Depth
2.75 in
Length
10.5 in
Width
26 in

Details

Mirrored
No
Construction Method
Hand Finished
Material
Wood
Wall Decor Type
Hanging Wall Decor
Orientation
Vertical Only
Style
Traditional
Commercial Use
Yes
Finish Style
No Distressing
Shape
Rectangle
Lighted
No
Fringe/Tassels Included
No
Assembly Required
No
Item
Wall Decor
Hooks Included
No
Outdoor Suitability
No
Color
Black, Brown, White

Description

Instantly liven up your space with this interactive kitchen wall decor that is reversible and interchangeable. This vertical wood sign gives you options, allowing you to display the text "bakery" or "kitchen". Hang on your wall to add some unique rustic styling and create a focal point in the room. 10.50-inch h x 26.00-inch w x 2.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.