Shop HOMEROOTS
See all product information
Create Account
11" X 36" White Green and Red Merry Christmas Metal Wall Decor
- Mfr # 487515
- Zoro # G622885495
product price:Â
$
67.79
/ea
Key Features
Construction Method
Handmade
Style
Cottage
Wall Decor Type
Hanging Text
Material
Metal
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487515
- Zoro #
- G622885495
- UPC #
- -
- Country of Origin
- China
- Construction Method
- Handmade
- Style
- Cottage
- Wall Decor Type
- Hanging Text
- Material
- Metal
- Number of Pieces
- 1
- Assembly Required
- No
- Hooks Included
- No
- Outdoor Suitability
- No
- Color
- White, Green, Red
- Item
- Wall Decor
- Finish Style
- Distressed Metal
- Shape
- Rectangle
- Lighted
- No
- Orientation
- Horizontal Only
- Commercial Use
- Yes
- Mirrored
- No
Dimensions
- Width
- 36 in
- Length
- 11 in
- Depth
- 1.25 in
- Size
- 11" x 36" x 1.25"
Description
Add some christmas cheer to your space with this 11-inch x 36-inch white metal merry christmas wall decor. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 36-inch W x 1.25-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.