
11" X 48" White And Gray Welcome Sign Wood Wall Decor
Mfr # 516340
Zoro # G622882982
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Mirrored
No
Finish Style
Wood Scoring & Rub Through
Fringe/Tassels Included
No
Outdoor Suitability
No
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516340
Zoro #
G622882982
UPC #
-
Country of Origin
China
Dimensions
Length
11.25 in
Size
11.25" x 1.5" x 48"
Width
48 in
Depth
1.5 in
Details
Mirrored
No
Finish Style
Wood Scoring & Rub Through
Fringe/Tassels Included
No
Item
Wall Decor
Outdoor Suitability
No
Commercial Use
Yes
Lighted
No
Orientation
Horizontal Only
Construction Method
Machine-Made
Assembly Required
No
Material
Solid and Manufactured Wood
Hooks Included
No
Color
White, Gray
Shape
Rectangle
Style
Rustic
Wall Decor Type
Hanging Text
Description
Add an air of fashion to your room and rejuvenate the space with this 11-inch x 48-inch white and gray welcome solid and manufactured wood wall decor. Our words matter, and this Welcome sign is a reminder to your family, friends, and guests that you enjoy having them. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 11.25-inch h x 48-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.