Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" X 9" Black Frame 50 Scents Of Gray

  • Mfr # 365911

  • Zoro # G622885549


product price: $56.99
/ea

Key Features

Mirrored
No
Lighted
No
Commercial Use
No
Assembly Required
No
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365911
Zoro #
G622885549
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Depth
1 in
Width
11 in

Details

Mirrored
No
Lighted
No
Commercial Use
No
Assembly Required
No
Finish
Coated
Color
Black
Outdoor Suitability
No
Material
Acrylic
Finish Style
No Distressing
Shape
Rectangle
Item
Wall Decor
Orientation
Horizontal Only
Style
Classic

Description

Enrich the ambiance of your home with imagination and give it a head turning look with this astonishing picture. Its style is just what your walls need for their ideal look. This picture is an expertly crafted piece, made from high quality , which also displays a finish and color. Its frame is an enchanting decoration as well. This print has an acrylic overlay applied to it, that dries with a textured look and feel.. You want your piece to be with you long-term as well, and that’s exactly what this entrancing picture will give you. This item is non-glass. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Horizontal. Comes ready to hang!. If you want a well-designed, graceful, and durable picture, this is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.