Zoro Homepage

111" Gray Distressed Solid Wood Carved Floral Sideboard with Six Doors

  • Mfr # 642289

  • Zoro # G422357932


product price: $3,783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Depth
17 in
Height
37 in
Width
111 in
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642289
Zoro #
G422357932
UPC #
-
Country of Origin
India

Dimensions

Depth
17 in
Height
37 in
Width
111 in

Details

Assembly Required
No Assembly Needed
Commercial Use
No
Item
Sideboard

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a rustic style that enhances any decor. The gray finish beautifully complements the intricate carved floral textural detailing. With wood scrollwork adorning the doors, it adds a charming touch to your space. The purposeful distressing, featuring wood scoring and rub through, gives it a timeless appeal. Equipped with shelves, this piece offers both functionality and elegance, perfect for showcasing your favorite items. 37.00-inch h x 111.00-inch w x 17.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.