113" Brown Faux Leather Sofa And Toss Pillows With Cherry Blossom Pink Legs

  • Mfr # 491301

  • Zoro # G822911888


product price:  $6,639.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Upholstered
Yes
Depth
42 in
Length
51 in
Type
Sofa
Capacity
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491301
Zoro #
G822911888
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
42 in
Length
51 in
Width
113 in
Size
W x L x D

Details

Upholstered
Yes
Item
Sofas
Type
Sofa
Capacity
660 lb
Recliner
No
Seating Capacity
3
Assembly Required
No Assembly Needed
Upholstery Material
Polyurethane
Sleeper Sofa
No
Commercial Use
Yes
Finish
Black
Color
Cherry Blossom Pink
Sofa Design
Standard

Description

With a look and feel like leather, this 113-inch brown faux leather sofa and toss pillows with cherry blossom pink legs is made from sturdy and resilient polyurethane to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 51-inch H x 113-inch W x 42-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.