Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
116" Beige Fabric Modular Sleeper Sofa
Mfr # 568303
Zoro # G022910810
product price:Â $2,345.99
/eaKey Features
Recliner
No
Shape
Modular
Sofa Design
Modular
Upholstery Material
Fabric
Sleeper Sofa
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568303
- Zoro #
- G022910810
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Width
- 116 in
- Length
- 30 in
Details
- Recliner
- No
- Shape
- Modular
- Item
- Sectional
- Sofa Design
- Modular
- Upholstery Material
- Fabric
- Sleeper Sofa
- Yes
- Finish
- Satin
- Mattress Included
- No
- Material
- Solid and Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Commercial Use
- Yes
- Upholstered
- Yes
- Capacity
- 330 lb
- Type
- Sofa
- Style
- Modern
- Seating Capacity
- 5
- Hand Crafted
- No
- Color
- Beige
- Upholstery Color
- Beige
Description
Transform your home's interior with this luxurious 116-inch beige fabric modular sleeper sofa. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Built to last, this sofa will be a great centerpiece for your room. 30.00-inch h x 116.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.