
118" Antiqued White Distressed Solid Wood Sideboard with 8 Glass Doors
Mfr # 557698
Zoro # G622363528
product price: $4,660.99
/eaKey Features
Height
36 in
Assembly Required
No Assembly Needed
Width
118 in
Color
White
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557698
Zoro #
G622363528
UPC #
-
Country of Origin
India
Dimensions
Height
36 in
Width
118 in
Depth
16 in
Details
Assembly Required
No Assembly Needed
Color
White
Commercial Use
Yes
Item
Sideboard
Description
Glass doors give this cabinet a luminous and unique designer touch. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard features an antiqued white finish that adds to its traditional charm. The wood scoring and rub through detailing enhance its vintage appeal, while the black hardware finish creates a stunning contrast, ensuring it stands out beautifully in any setting. 36-inch h x 118-inch w x 16-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.