Zoro Homepage

118" Black Manufactured Wood Closet System

  • Mfr # 535182

  • Zoro # G322341666


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Depth
16.3 in
Height
73.8 in
Width
118 in
Material
Manufactured Wood
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535182
Zoro #
G322341666
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.3 in
Height
73.8 in
Width
118 in

Details

Material
Manufactured Wood
Color
Black
Item
Organizer

Description

Elevate your storage solutions with this sleek black closet system that features a horizontal combo dresser with drawers for organization. The metal handles add a modern touch to the rectangular-shaped piece crafted from durable manufactured wood. Ideal for keeping your belongings tidy, this organizer offers ample space and a black finish that complements any decor. The top surface provides additional display or storage space, making it not just practical but also stylish. 73.8-inch H x 118-inch W x 16.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.