Zoro Homepage

118" White Distressed Solid Wood Carved Floral Six Drawer Sideboard with Six Doors

  • Mfr # 642288

  • Zoro # G022364316


product price: $4,628.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembly Required
No Assembly Needed
Height
40 in
Width
118 in
Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642288
Zoro #
G022364316
UPC #
-
Country of Origin
India

Dimensions

Height
40 in
Width
118 in
Depth
19 in

Details

Commercial Use
No
Item
Sideboard
Assembly Required
No Assembly Needed
Color
White

Description

Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard features a rustic design in a crisp white hue that complements any decor. The beautifully carved floral detailing adds a touch of elegance, while the black hardware finish offers a striking contrast. With six spacious drawers and multiple shelves, it provides ample storage for your essentials. The unique wood scrollwork door design brings an artisanal charm, making it a standout piece in your living space. 40.00-inch h x 118.00-inch w x 19.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.