11in Dark Brown Tortoise Indoor Outdoor Statue
- Mfr # 473205
- Zoro # G423440619
product price:Â
$
74.99
/ea
Key Features
Theme
Animal
Style
contemporary
Handmade
Yes
Lighted
No
Length
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473205
- Zoro #
- G423440619
- UPC #
- -
- Country of Origin
- China
- Theme
- Animal
- Style
- contemporary
- Handmade
- Yes
- Lighted
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Outdoor Accessories-Decor-Garden-Games
- Assembly Required
- No Assembly Needed
- Material
- resin
- Animal Type
- Reptiles
- UV Resistant
- No
- Outdoor Decor Accessories Type
- Garden Accents Accessories
- Color
- Brown
Dimensions
- Length
- 11.02 in
- Depth
- 11.42 in
- Width
- 18.11 in
Description
Slow but steady, this Dark Brown Tortoise Indoor Outdoor Statue would spice up any area. The material looks like aged burnished concrete in a distressed brown, but the quality construction resin is lighter, more durable, and built to last for years on end. This tortoise is looking for a resting spot in any living room, front porch, backyard, or garden landscaping after winning his long race. 11-inch H x 18.1-inch W x 11.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.