Shop HOMEROOTS
See all product information
Create Account
11in Gold Cast Iron Handmade Trinket Tray
Mfr # 634793
Zoro # G623438492
product price:Â
$
35.49
/ea
Key Features
Tray Pattern
No Pattern and Not Solid Color
Shape
Rectangular
Capacity
1
Size
L: 10.5" x W: 4.5" x H: 1.75" x Total H: 2.5"
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634793
- Zoro #
- G623438492
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L: 10.5" x W: 4.5" x H: 1.75" x Total H: 2.5"
- Depth
- 4.5 in
- Length
- 2.5 in
- Width
- 10.5 in
Details
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Rectangular
- Capacity
- 1
- Assembly Required
- No Assembly Needed
- Tray Type
- Trinket Tray
- Finish
- Glossy
- Chip Resistant
- No
- Dishwasher Safe
- No
- Microwave Safe
- No
- Food Safe
- No
- Color
- Gold
- Material
- Cast Iron
- Item
- Trays
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. This trinket tray showcases a stunning rectangular shape that adds sophistication to any surface. Crafted from durable cast iron, it offers both style and functionality while ensuring longevity. The modern design features purposeful coat paint distressing, giving it a unique and artistic flair. Each piece is handmade, highlighting exceptional craftsmanship that enhances its charm. Finished in a luxurious gold color, this tray easily complements various decor styles and makes for an eye-catching statement in living rooms, bedrooms, or entryways. Perfect for organizing small items or displaying cherished trinkets. 2.5-inch h x 10.5-inch w x 4.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.