
12" Antiqued Gold Ribbed Aluminum Wall Vase
Mfr # 627520
Zoro # G022884814
product price: $48.99
/eaKey Features
Hand Painted
No
Material
Aluminum
Finish
Gold
Vase Type
Wall Vase
Shape
Urn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627520
Zoro #
G022884814
UPC #
-
Country of Origin
India
Dimensions
Depth
2.5 in
Width
3 in
Length
12.25 in
Size
Small
Details
Hand Painted
No
Material
Aluminum
Finish
Gold
Item
Vases
Vase Type
Wall Vase
Shape
Urn
Watertight
No
Color
Antiqued Gold
Style
Modern
Finish Style
Distressed Metal
Intended Room
Living Room
Occasion
No Holiday
Assembly Required
No
Commercial Use
Yes
Pattern
Ribbed
Description
The 12-inch antiqued gold ribbed aluminum wall vase is a stunning addition to any modern decor. Featuring an urn shape, it brings a timeless elegance to your living space. Crafted from durable aluminum, this wall vase showcases purposeful distressing that enhances its unique character. The antiqued gold finish adds a touch of sophistication, making it perfect for showcasing your favorite blooms or simply as a standalone decorative piece. Its modern style allows it to seamlessly blend with various interior designs, transforming your walls into eye-catching displays. Elevate your home with this exquisite wall vase that combines beauty and functionality in a remarkable way. 12.25-inch h x 3-inch w x 2.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.