
12' Aqua Power Loom Runner Rug
Mfr # 522443
Zoro # G022356748
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Height
26 in
Application Type
Non-Commercial
Depth
0.25 in
Width (In.)
144 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522443
Zoro #
G022356748
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26 in
Depth
0.25 in
Width (In.)
144 in
Details
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Color
Aqua
Assembly Required
No Assembly Needed
Shape
Runner
Description
Add some artistry to your room with this 12' aqua power loom runner rug. This runner shaped rug flaunts a aqua color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 144" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.