Zoro Homepage

12" Beige Solid Wood Square Floating Nightstand

  • Mfr # 651533

  • Zoro # G922373371


product price: $471.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Beige
Depth (in)
9.8 in
Assembly Required
No Assembly Needed
Height (in)
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651533
Zoro #
G922373371
UPC #
-
Country of Origin
India

Dimensions

Depth (in)
9.8 in
Height (in)
9.8 in
Width (in)
11.8 in

Details

Commercial Use
No
Color
Beige
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Our 12-inch beige solid wood square floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Made of high quality solid wood that is built to last. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 11.80-inch w x 9.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.