Zoro Homepage

12" Beige Solid Wood Square One Drawer Floating Nightstand

  • Mfr # 651485

  • Zoro # G022358476


product price: $512.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Height (in)
9.8 in
Width (in)
11.8 in
Color
Beige
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651485
Zoro #
G022358476
UPC #
-
Country of Origin
India

Dimensions

Height (in)
9.8 in
Width (in)
11.8 in
Depth (in)
9.8 in

Details

Assembly Required
No Assembly Needed
Color
Beige
Commercial Use
No
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 12-inch beige solid wood square one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 11.80-inch w x 9.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.