Zoro Homepage

12" Beige Wood One Drawer Nightstand

  • Mfr # 529080

  • Zoro # G722358929


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
11.61 in
Application Type
No
Assembly Required
Full Assembly Needed
Width
14.02 in
Depth
13.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529080
Zoro #
G722358929
UPC #
-
Country of Origin
Colombia

Dimensions

Height
11.61 in
Width
14.02 in
Depth
13.23 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Color
Beige
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 12-inch beige wood one drawer nightstand. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 11.61-inch h x 14.02-inch w x 13.23-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.