12" Black And Gray Fabric Metal And Wood Two Drawer Dresser
- Mfr # 635727
- Zoro # G822905535
product price:Â
$
53.99
/ea
Key Features
Material
Fabric, Metal, Solid and Manufactured Wood
Depth
17.7 in
Assembly Required
Full Assembly Needed
Style
Modern
Number of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635727
- Zoro #
- G822905535
- UPC #
- -
- Country of Origin
- China
- Material
- Fabric, Metal, Solid and Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Number of Drawers
- 2
- Hutch Included
- No
- Finish
- Matte
- Color
- Black, Gray
- Dresser Type
- Standard Dresser
- Commercial Use
- No
- Soft Close or Self Close Drawer Glides
- No
- Doors Included
- No
- Dresser Orientation
- Vertical
- Item
- Dressers
Dimensions
- Depth
- 17.7 in
- Width
- 11.8 in
- Length
- 20 in
Description
Add personality to your bedroom style and a feeling of coziness with this 12-inch black and gray fabric metal and wood two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 20.00-inch h x 11.80-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.