
12" Black And White Funky Zebra Pattern Novelty Table Lamp
Mfr # 524254
Zoro # G822365612
product price: $67.19
/eaKey Features
Depth
12 in
Width
5 in
Application Type
Yes
Height
11.75 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524254
Zoro #
G822365612
UPC #
-
Country of Origin
China
Dimensions
Depth
12 in
Width
5 in
Height
11.75 in
Details
Application Type
Yes
Item
Table Lamp
Assembly Required
Full Assembly Needed
Color
Black White
Description
This 12" black and white funky zebra pattern novelty table lamp is a glam combination of design and function. The black and white zebra patterned shade looks like a purse and is even accented with black faux fur. This fun and lux lamp is designed to provide general lighting to the area. ring some lite and good fashion vibes into your space with this updated and stylishly designed lamp. 11.75" H x 5" W x 12" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.