
12" Black and White Solid Wood Hand Painted Shamrock V Yacht Half-Hull Model Boat
Mfr # 401899
Zoro # G622882890
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Construction Method
Handmade
Design Motif
Not an animal
Nature Motif
No Nature
Occasion
No Holiday
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401899
Zoro #
G622882890
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
12 in
Width
35.5 in
Depth
0.5 in
Details
Construction Method
Handmade
Design Motif
Not an animal
Nature Motif
No Nature
Occasion
No Holiday
Plays Music
No
Color
Black, White
Material
Solid Wood
Item
Sculptures
Sculpture Type
Model Boat
Commercial Use
No
Subject
Transportation
Assembly Required
No
Hand Painted
Yes
Description
Add an air of fashion to your room and rejuvenate the space with this 12-inch black and white solid wood hand painted shamrock v yacht half-hull model boat. The black and white coloring of this high quality solid wood accent will look great in most any space. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 12-inch h x 35.5-inch w x 0.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.