Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Black Boucle Cube Storage Ottoman

  • Mfr # 590484

  • Zoro # G122369044


product price: $52.55
/ea

Key Features

Application Type
No
Assembly Required
Full Assembly Needed
Height
12 in
Depth
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590484
Zoro #
G122369044
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Depth
12 in
Width
12 in

Details

Color
Black
Application Type
No
Assembly Required
Full Assembly Needed
Item
Ottoman

Description

Optimize your space and add some charm to your room with the 12-inch black boucle cube storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 12-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.