Shop HOMEROOTS
See all product information
Create Account
12" Black Clear And Natural Metal Glass And Wood Posy Test Tube Table Vase
- Mfr # 488181
- Zoro # G122884066
product price:
$
28.39
/ea
Key Features
Vase Type
Table Vase
Style
Coastal
Depth
3.75 in
Finish
Matte
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488181
- Zoro #
- G122884066
- UPC #
- -
- Country of Origin
- China
- Vase Type
- Table Vase
- Style
- Coastal
- Finish
- Matte
- Shape
- Square
- Occasion
- No Holiday
- Item
- Vases
- Intended Room
- Living Room
- Color
- Black, Clear, Natural
- Assembly Required
- No
- Commercial Use
- Yes
- Finish Style
- No Distressing
- Material
- Glass, Metal, Solid Wood
- Watertight
- Yes
- Hand Painted
- No
Dimensions
- Depth
- 3.75 in
- Width
- 3.75 in
- Length
- 12.25 in
Description
The 12-inch black clear and natural metal glass and wood posy test tube table vase is a striking addition to your home decor. This funky vase effortlessly combines glass, metal, and wood materials, creating a unique visual appeal. The design features a clear glass test tube inside a black metal cage like structure that offers versatility, seamlessly integrating into various interior aesthetics. Ideal for both casual and sophisticated settings, this vase stands out as a centerpiece on your table or shelf. Elevate your space with this charming piece that showcases nature’s beauty while complementing your decor. 12.25-inch h x 3.75-inch w x 3.75-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.